Shop All Grow Media & Supplies
Ipower
16-inch trimmer bowl, 1 x Dry rack 2ft 4 layers, 1 x Orange Pruner
Mfr # GLTRIMBOWL16MDRYRD2L4PRNR6OR
Zoro # G405979168
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size ‎17.5 x 17 x 11.2 inches
- Weight 14.28
- Material Metal
- Color Orange
- Width 17.00
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRD2L4PRNR6OR
- Zoro # G405979168
- UPC # 840166214961
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | ‎17.5 x 17 x 11.2 inches |
Width | 17.00 |
Length | 17.50 |
Details
Description
* Function: The trimmer bowl use to trim twigs for indoor hydroponics. The hanging drying rack perfect suitable for kinds of plant such as herbs, flowers, some vegetables and so on, it can be hung anywhere, outdoors, ceiling, grow tent, garage
* Highly quality material: The trimmer bowl come with sharp blade, harness the power of 30 scissors in 1 cutter to clean quality cuts and minimize the damage done to the plants, help to reduce cleanup and any mess
* Novel design: The dry rack detachable each 2 layer, 4 individual drying chambers that can be modified into 2 or 4 layers. Easily collapsible design allows for quick and efficient storage and vertical design makes for very efficient use of space
* Tips: be careful when you open the package, the trimmer bowl come with sharp blade. The net is in folded state and will pop out when you open the package
* Package includes: 1 pack 16 inches trimmer bowl, 1 pack (2ft 4layers) dryer rack, 1 pack 6.5 inches hand pruner
* Highly quality material: The trimmer bowl come with sharp blade, harness the power of 30 scissors in 1 cutter to clean quality cuts and minimize the damage done to the plants, help to reduce cleanup and any mess
* Novel design: The dry rack detachable each 2 layer, 4 individual drying chambers that can be modified into 2 or 4 layers. Easily collapsible design allows for quick and efficient storage and vertical design makes for very efficient use of space
* Tips: be careful when you open the package, the trimmer bowl come with sharp blade. The net is in folded state and will pop out when you open the package
* Package includes: 1 pack 16 inches trimmer bowl, 1 pack (2ft 4layers) dryer rack, 1 pack 6.5 inches hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Spiral Folding Ring Anchor, 10 In. (ANCFR10-ORG-A)
- THRIFCO PLUMBING 100 Feet Sprinkler/Soaker Hose (6870007)
- BRIGGS & STRATTON Rocker Cover Gasket (809732)
- BRIGGS & STRATTON Self-Propelled Wheel (Gray 10 x 1.75) (7035726YP)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- GARICKRPORATION 40LB Potting Soil (BG40LBPS)
- EMIST Electrostatic Backpack Sprayer (EM360)
- GRO PRO Gro Pro Grow Bag 7Gal (HGC725327)
- ESPOMA POTTING MIX ORGNC 16QT (AP16)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- MOTHER EARTH Terrcraft Pot Soil 12Qt (HGC714902)
- Ipower Grow Media & Supplies