Shop All Grow Media & Supplies
Ipower
16in trimmer bowl and 2ft 4layer zippered drying rack and 6.5in hand purner, yellow
Mfr # GLTRIMBOWL16MDRYRCLSD2L4PRNR6
Zoro # G305979015
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRCLSD2L4PRNR6
- Zoro # G305979015
- UPC # 840166230749
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: The trimmer bowl is used to trim twigs for indoor hydroponics. The drying rack is upgraded with zipper, perfectly suitable for drying plant such as herbs, flowers, vegetables etc. Hanging indoor&outdoor, Hand pruner is designed for safely harvesting or trimming.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. Drying rack is zippered with breathable dese nylon mesh. Water-resistant top material. Sturdy steel wire ring.
* Combo component Sizes: 16-inch trimmer bowl with blades and small scissors; 4-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag; 6.5-inch gardening hand pruner in color yellow.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. Drying rack is zippered with breathable dese nylon mesh. Water-resistant top material. Sturdy steel wire ring.
* Combo component Sizes: 16-inch trimmer bowl with blades and small scissors; 4-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag; 6.5-inch gardening hand pruner in color yellow.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X60)
- BIRCHWOOD CASEY Adjustable Width Base Target Stand (BC-49018)
- NATURE SPRING Patio Umbrella, Easy Crank/Auto Tilt for Deck, Balcony, Porch, Backyard, Poolside, 10-foot (Orange) (499621XTM)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- HI-YIELD Soil Sulfur Granular (FH32185)
- PREMIER HORTICULTURE 38CUFT Sphag Peat Moss (0082P)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- GENERAL HYDROPONICS Fora Micro 1Qt (HGC718120)
- HAWTHORNE Clay Pellt Hydroton 10L (HGC714112)
- EMIST Electrostatic Backpack Sprayer (EM360)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- Ipower Hydroponics