Shop All Grow Media & Supplies
Ipower
16in trimmer bowl and 2ft 6layer zippered drying rack and 6.5in hand purner, yellow
Mfr # GLTRIMBOWL16MDRYRCLSD2L6PRNR6
Zoro # G505979013
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL16MDRYRCLSD2L6PRNR6
- Zoro # G505979013
- UPC # 840166230756
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: The trimmer bowl is used to trim twigs for indoor hydroponics. The drying rack is upgraded with zipper, perfectly suitable for drying plant such as herbs, flowers, vegetables etc. Hanging indoor&outdoor, Hand pruner is designed for safely harvesting or trimming.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. Drying rack is zippered with breathable dese nylon mesh effectively away from the insects. Water-resistant top material. Sturdy steel wire ring.
* Combo component Sizes: 16-inch trimmer bowl with blades and small scissors; 6-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag; 6.5-inch gardening hand pruner in color yellow.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear cover of high transparency ensures total visibility for precise trim. Drying rack is zippered with breathable dese nylon mesh effectively away from the insects. Water-resistant top material. Sturdy steel wire ring.
* Combo component Sizes: 16-inch trimmer bowl with blades and small scissors; 6-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag; 6.5-inch gardening hand pruner in color yellow.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Shut Off Solenoid for Yanmar 119233-77932 for Woodward 1503ES-12S5SUC12S (ENL80-0366)
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1-1/2 Pan Head Square Recess Screw - #8 x 1.5", White, Pack of 500 (012-PSQ500 W 8 X 1-1/2)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- SERENELIFE Plug-In Mosquito Repeller, Electronic Insect Pest Control (PSLUMR8)
- GRO PRO Gro Pro Grow Bag 5Gal (HGC725322)
- EMIST Electrostatic Backpack Sprayer (EM360)
- ESPOMA POTTING MIX ORGNC 16QT (AP16)
- GRO PRO Gro Pro Grow Bag 7Gal (HGC725327)
- JUMP START Soil Heating Cable, 12Ft. (JSHC12)
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- HAWTHORNE Rapid Rooter Plugs 50Pk (HGC714135)
- Ipower Hydroponics