Shop All Grow Media & Supplies
Ipower
16in trimmer bowl and 2ft 8layer zippered drying rack and 6.5in hand purner, blue
Mfr # GLTRIM16DRCLD2L8PRN6BT
Zoro # G205979177
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLTRIM16DRCLD2L8PRN6BT
- Zoro # G205979177
- UPC # 840166234853
- Country of Origin China
- Category Grow Media & Supplies
Description
* Advanced quality: Harness the power of 30 scissors in 3 cutter effectively sweep the plants to promote the speed of pruning while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle, replaceable blades
* Novel design and visual cutting: Stainless steel mesh and basin, food grade rubber strips minimize residue adhesion during use. Clear acrylic cover of high transparency ensures total visibility for precise trim
* Drying rack: Breathable dese nylon mesh with zippers effectively keep away from the strong wind, clean protect the plant from birds. Water-resistant top material. Sturdy steel wire ring, convenient hanging hole
* Package includes: 16-inch trimmer bowl with blades, round anti-slip silicone pad and small scissors; 8-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag and “S” hook; 6.5-inch curved gardening hand pruner in color blue
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package
* Novel design and visual cutting: Stainless steel mesh and basin, food grade rubber strips minimize residue adhesion during use. Clear acrylic cover of high transparency ensures total visibility for precise trim
* Drying rack: Breathable dese nylon mesh with zippers effectively keep away from the strong wind, clean protect the plant from birds. Water-resistant top material. Sturdy steel wire ring, convenient hanging hole
* Package includes: 16-inch trimmer bowl with blades, round anti-slip silicone pad and small scissors; 8-layers 24-inch diameter drying rack (8-inch height for each layer) with free storage bag and “S” hook; 6.5-inch curved gardening hand pruner in color blue
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tank-Gas (751-0555B)
- GENERAL TOOL & INSTRUMENTS Weasel LG Nut Gatherer (95404)
- STENS Silver Streak Toothed Blade Fits John Deere M143520 302-402 M135334 (362-402)
- CLASSIC ACCESSORIES Fibrglass Trailer Cover, 8 ft-10 ft L Grey (80-294-143101-RT)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- HAWTHORNE Rapid Rooter Plugs 50Pk (HGC714135)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- MOTHER EARTH Terrcraft Pot Soil 12Qt (HGC714902)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- Ipower Grow Media & Supplies