Zoro Homepage

18 Inch Plastic Floor Fan, Black

  • Mfr # HIFANXFLOOR18PLATICEXP

  • Zoro # G505938973


product price: $52.25
/ea

Key Features

Height
19.69
Includes
Plastic Floor Fan
Width
6.1
Color
Black
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXFLOOR18PLATICEXP
Zoro #
G505938973
UPC #
840166210949
Country of Origin
China

Dimensions

Height
19.69
Width
6.1
Length
20.08

Details

Includes
Plastic Floor Fan
Item
18 Inch Plastic Floor Fan, Black
Color
Black
Blade Material
Steel

Description

* 3 powerful speeds : it makes this fan ideal for the bedroom, kitchen, living room, or anywhere else you need a high velocity fan. the powerful motor and plastic fan blades provide a cooling breeze through out the room.
* customize your desired airflow: oscillation allows you to direct air up, down, or anywhere in between making this fan great for cooling or ventilation of your room.
* built in handle: this fan built-in handle for easy carry, handle will help you move this floor fan anywhere easily.
* easy assemble: you'll have your fan assembled in 5 minutes. simply follow the included instructions to assemble the fan with the fan stand and you're done
* included components: fan body, fan base and instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.