Zoro Homepage

18 Inch Shutter Exhaust Fan

  • Mfr # HIFANXEXHAUST18

  • Zoro # G305938852


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
iPower 18 Inch Shutter Exhaust Fan
Fan Voltage
115
Width
9.25
Height
22.05
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXEXHAUST18
Zoro #
G305938852
UPC #
840166212530
Country of Origin
China

Dimensions

Width
9.25
Height
22.05

Details

Exhaust/Supply Fan Item
iPower 18 Inch Shutter Exhaust Fan
Fan Voltage
115
Blade Material
Steel

Description

* APPLICATIONS: This 18 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 110W, 0. 52A, 1450RPM, 2000CFM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.