Ipower

19in trimmer bowl and 3ft 6layer drying rack and 6.5in hand purner, yellow


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Metal
  • Color Yellow
See all product information

Product Information

Details

Material Metal
Item iPower 19in trimmer bowl and 3ft 6layer drying rack and 6.5in hand purner, yellow
Color Yellow

Description

* Function: The trimmer bowl is used to trim twigs for indoor hydroponics. The drying rack is perfectly suitable for drying plant such as herbs, flowers, vegetables etc. Hanging indoor&outdoor. Hand pruner is designed for safely harvesting or trimming.
* Powerful blades and visual cutting: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. Dual-direction manual rotation clockwise/anti-clockwise, with removable handle and replaceable blades.
* Novel design: The trimmer bowl with clear PC cover of high transparency ensures total visibility for precise trim. The dry rack is detachable each 2 layer, collapsible vertical design allowing easily storage and efficient use of space.
* Package includes: 1 pack 19 inches trimmer bowl with blades and small scissors, 1 pack drying rack (3ft 6 layers) with free storage bag, 1 pack 6.5 inches yellow hand pruner.
* Tips: Be careful when you open the package as the trimmer bowl comes with sharp blades and the drying rack net is folded in the storage bag and will pop out when you open the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.