Shop All Grow Media & Supplies
Ipower
2-PACK GLROPEMG4X2 Pair of 1/4" Heavy Duty Adjustable Grow Light 8'Long, 300-lb Capacity, 2PK
Mfr # GLROPEMG4X2A
Zoro # G405979250
product price: $17.19
/pk 2, $8.60/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.00
- Height 3.00
- Material Metal
- Color Black
- Width 10.50
Product Information
- Brand Ipower
- MFR # GLROPEMG4X2A
- Zoro # G405979250
- UPC # 810000170326
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Length | 13.00 |
Height | 3.00 |
Width | 10.50 |
Details
Description
* Direction: excellent weight capacity 150lbs/each, 300lbs/pair - capable of most conditions. 8 feet length braided polypropylene rope. 4 easy-to-use carabiner clips
* Material: solid braided polypropylene rope + zinc plated steel carabiners + metal internal gears
* Advantages: fully adjustable, secure & auto. fast locking, extreme tear & rust resistant, multipurpose
* Application: perfect for hanging light fixtures, reflectors, carbon filters, ventilation equipment, potted plants, fans and more
* Package including: 2 pair 1/4inch heavy duty adjustable rope hanger
* Material: solid braided polypropylene rope + zinc plated steel carabiners + metal internal gears
* Advantages: fully adjustable, secure & auto. fast locking, extreme tear & rust resistant, multipurpose
* Application: perfect for hanging light fixtures, reflectors, carbon filters, ventilation equipment, potted plants, fans and more
* Package including: 2 pair 1/4inch heavy duty adjustable rope hanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Deck Belt, 0" x0" x0" (A-07200023)
- SCOTTY Rocket Launcher Rod Holder No Jacket w/241 Bracket (476)
- JACKSON PROFESSIONAL TOOLS 5/8X50' L Site Safe High Visibility Garden Hose (4008100A)
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- GARICKRPORATION 40LB Potting Soil (BG40LBPS)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- SUNPACK SunPack Seedling Heat Mats, 10 in. x 20 in, Waterproof (SP10017)
- TITAN CONTROLS Digital Timer 2Outlet (HGC734105)
- GENERAL HYDROPONICS Rapid Start 275Ml (HGC726855)
- Ipower Grow Media & Supplies