
20 Inch Backdraft Damper
Mfr # HIDAMP20
Zoro # G605939306
product price: $63.69
/eaKey Features
Construction Material
Steel
Includes
Automatic Gravity Shutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIDAMP20
Zoro #
G605939306
UPC #
840166236604
Country of Origin
China
Details
Item
20 Inch Backdraft Damper
Construction Material
Steel
Includes
Automatic Gravity Shutter
Description
* PRODUCT DIMENSION: This 20-Inch Automatic Gravity Shutter’s outer dimension measures 23.43" x 23.43" x 2.76" (Length x Width x Depth), ideal for home, garages, and greenhouses – check the product image for detailed product dimensions.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.