Shop All Grow Media & Supplies
Ipower
24'' Trimmer Bowl+Blue Purner Ti
Mfr # GLTRIMBOWL24XLPRNR6BLTI
Zoro # G005979209
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 11.81
- Width 25.59
- Length 25.59
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL24XLPRNR6BLTI
- Zoro # G005979209
- UPC # 840166228753
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 11.81 |
Width | 25.59 |
Length | 25.59 |
Details
Description
* Function: This trimmer will cut twigs from a multitude plants for projects like making essential oils, aromatherapy products, and potpourris. Specially designed for indoor hydroponics
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The stainless-steel four-edged straight blade for wet trimming, serrated blade wire X blades for dry trimming
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and two kind of blades, easy to use and clean
* Ultra-sharp 6.5’’ gardening hand pruner: Comes with titanium coated stainless-steel precision-sharpened curved blades. The micro tip snips feature a safe and secure sideways locking mechanism to keeps your blades closed when not in use
* Package includes: PC transparent cover, 40 black rubber strip and black rubber ring, stainless steel mesh and basin (24inch), 1*scissors, 1*serrated & 1*straight blades for dry & wet trim, 1*6.5’’gardening hand pruner, blue
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The stainless-steel four-edged straight blade for wet trimming, serrated blade wire X blades for dry trimming
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and two kind of blades, easy to use and clean
* Ultra-sharp 6.5’’ gardening hand pruner: Comes with titanium coated stainless-steel precision-sharpened curved blades. The micro tip snips feature a safe and secure sideways locking mechanism to keeps your blades closed when not in use
* Package includes: PC transparent cover, 40 black rubber strip and black rubber ring, stainless steel mesh and basin (24inch), 1*scissors, 1*serrated & 1*straight blades for dry & wet trim, 1*6.5’’gardening hand pruner, blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM VER26908 Deck Box Planter, 26-1/2 in W, 11-3/4 in D, Rectangular, Veranda Design, Plastic, Charcoal (57726)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- ESPOMA Phos-Free Lawn Food 20# (ELF20)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X40)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- GARICKRPORATION 40LB Humus (33442)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- GENERAL HYDROPONICS Rapid Start 275Ml (HGC726855)
- GRO PRO Gro Pro Grow Bag 5Gal (HGC725322)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- Ipower Hydroponics