Zoro Homepage

3 in 1 soil

  • Mfr # LGTESTSOIL

  • Zoro # G105939004


product price: $7.49
/ea

Key Features

Length
13
Material
Metal
Weight
0.25
Size
13 x 4.1 x 1.7 inches
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGTESTSOIL
Zoro #
G105939004
UPC #
799441267966
Country of Origin
China

Dimensions

Length
13
Size
13 x 4.1 x 1.7 inches
Width
8.5

Details

Item
iPower 3 in 1 soil
Material
Metal
Weight
0.25

Description

* Functions - 1. Measures moisture content of soil to lets you know when to water; 2. Helps you determine if plant is getting adequate light; 3. Helps you control PH level in soil, acidic or alkaline is suitable for your plants
* No battery or solar power – No batteries needed, no solar power needed. Just simply insert the meter in the soil area and wait for 10 mins
* Tips – 1. Watering the soil before testing the PH, or the pointer will not response in dry soil; 2. Tester should be kept in the soil for 10 minutes or more to make sure you get a stable and accurate reading
* Indoor & outdoor use - Design to be lightweight and portable, easy to carry around for outdoor use, ideal soil test tool kit for home plants, garden, lawn and farm, but do not use it to test any liquids
* Warranty – 12 months since the date of purchase, covering all quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.