4" Carbon Filter & Inline Fan Combo w/ 4"x8' Duct & Clamps

  • Mfr # GLFANXINL4FILT4MD8C

  • Zoro # G005939135


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
22
Height
12
Width (In.)
17.00
Width
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINL4FILT4MD8C
Zoro #
G005939135
UPC #
610395731696
Country of Origin
China

Dimensions

Length
22
Height
12
Width (In.)
17.00
Width
17
Grille Size
14.6 x 14.6 x 19.3 inches
Height (In.)
12.00

Details

Item
iPower 4" Carbon Filter & Inline Fan Combo w/ 4"x8' Duct & Clamps
Housing Material
Metal

Description

* 4 Inch 190 CFM Duct Inline Fan Blower: Composite fan blades and center hub which reduces noise and vibration.
* 4 Inch 1050+ IAV Australia Charcoal Filter: One of the world's most absorbent carbon available; Dimensions: 4" Flange Ducting x 12" Length; Reversible flange.
* 4 Inch 8 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.