Zoro Homepage

4 Inch 195 CFM Inline Duct Ventilation Fan Vent Blower (light plastic shell)

  • Mfr # GLFANXINLINELITE4

  • Zoro # G105938861


product price: $27.19
/ea

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
8.1
Height (In.)
7.00
Width (In.)
7.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINELITE4
Zoro #
G105938861
UPC #
810000175390
Country of Origin
China

Dimensions

Length
8.1
Height (In.)
7.00
Width (In.)
7.70
Height
7
Grille Size
8.1 x 7.7 x 7 inches
Width
7.7

Details

Item
4 Inch 195 CFM Inline Duct Ventilation Fan Vent Blower (light plastic shell)
Housing Material
Metal
Voltage
12 Volts

Description

* Low noise design: fitted with a flow deflector that concentrates the fan stream and cuts turbulent kinetic energy to reduce sound output to just 30dB.
* High effective: transfer air to your target location in a quick and reasonably quiet way, with a fan speed of 2500 RPM for an air flow of 195 CFM.
* Easy to Install: removable duct ends with locking tabs for easy removal and maintenance, 5.9 feet length power cord.
* Efficient design: lightweight, compact fan takes up minimal space; ideal for applications where larger fans just won’t fit. Efficient flow deflector feature increases air flow while cutting noise output.
* Spec: size: 4inch; Air flow: 195 CFM; Fan speed: 2500 RPM; Volt: 120V; Current: 0.45A; Wattage: 28W; Noise level: 30dB; Power cord length: 5.9feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.