4 inch Inline Fan and a pair rope & Humidity Monitor & a pair rope

  • Mfr # GLFANXINLINEEXPC4RH

  • Zoro # G605938859


product price:  $54.85
/ea

Key Features

Housing Material
Metal
Length
14
Height
10
Height (In.)
10.00
Width (In.)
12.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINEEXPC4RH
Zoro #
G605938859
UPC #
840166244869
Country of Origin
China

Dimensions

Length
14
Height
10
Height (In.)
10.00
Width (In.)
12.00
Width
12
Grille Size
14 x 11 x 7 inches

Details

Item
iPower 4 inch Inline Fan and a pair rope & Humidity Monitor & a pair rope
Housing Material
Metal
Color
Black

Description

* Specifications: Diameter: 4inch; Air flow: 118 CFM; Wattage: 28W; Noise level: 30db. 110V standard household plug; pre-wired 5.9 Feet power cord. Max Ambient Temp is 104°F/ 40°C.
* Details: One control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does not adjust below 50%.
* Easy installation: Removable duct ends with locking screws for quick removal and easy maintenance and you can put it in any angle and any end, a cord length of 6 feet for hassle free setup. Included FREE 8 Feet rope hanger and humidity monitor.
* Low noise level: Durable plastic fan housing and blades, ventilation fan with the features of low noise(35dB), large air volume, high static pressure; Variable speed controller for easy fan speed adjustment.
* Versatile applications: Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control, such as bathroom, washroom, store, office, garden and etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.