Zoro Homepage

4 inch Inline Fan

  • Mfr # GLFANXINLINE4

  • Zoro # G105939325


product price: $59.85
/ea

Key Features

Housing Material
Metal
Length
13.5
Width (In.)
12.00
Height
9.5
Grille Size
8.5 x 12 x 11 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINE4
Zoro #
G105939325
UPC #
610395731092
Country of Origin
China

Dimensions

Length
13.5
Width (In.)
12.00
Height
9.5
Grille Size
8.5 x 12 x 11 inches
Height (In.)
9.50
Width
12

Details

Item
iPower 4 inch Inline Fan
Housing Material
Metal

Description

* Specifications: diameter: 4inch; Air flow: 190 CFM; Speed: 2460 RPM; Wattage: 74W; Noise level: 65dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: Is made of a high-quality, cold-rolled steel. The surface is treated with a plastic sealant to provide a strong resistance to corrosion. Tight and precise construction reduces wear and tear to give the element a long life
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 1 pack 4inch 190 CFM inline duct ventilation fan.
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.