Shop All Grow Media & Supplies
Ipower
5 GAL GALLON 8 BAG
Mfr # GLBBAG5X8
Zoro # G505978993
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.58 x 3.94 x 3.55 inches
- Material Nylon
- Color Yellow
- Weight 3.25
- Height 4.00
Product Information
- Brand Ipower
- MFR # GLBBAG5X8
- Zoro # G505978993
- UPC # 608866952022
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 1.58 x 3.94 x 3.55 inches |
Height | 4.00 |
Length | 11.00 |
Width | 10.00 |
Details
Description
* Compatible for use with 5 gallon buckets or tubs
* Bags are labeled and color coded to corresponding micron rating. Larger bag assortment allows for more exact filtering into different grades
* Includes black carrying bag for easy storage.
* International products have separate terms, are sold from abroad and may differ from local products, including fit, age ratings, and language of product, labeling or instructions.
* Bags are labeled and color coded to corresponding micron rating. Larger bag assortment allows for more exact filtering into different grades
* Includes black carrying bag for easy storage.
* International products have separate terms, are sold from abroad and may differ from local products, including fit, age ratings, and language of product, labeling or instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN 16Oz Udder Balm (79248)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X80)
- MTD Blade-20 W/Star (490-100-M115)
- TOMAHAWK POWER Lid with Gasket for TMD14 Backpack Fogger (3WF-8.1-2A) (TMD14-LID)
- HAWTHORNE Clay Pellt Hydroton 10L (HGC714112)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- HAWTHORNE Calimagic Quart (HGC733525)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- GRO PRO Gro Pro Grow Bag 5Gal (HGC725322)
- Ipower Grow Media & Supplies