This item is Discontinued.

Ipower 5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Blue, 5PK GLBBAG5X5PRNR6BLTI

5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Blue, 5PK (Discontinued)

  • Mfr # GLBBAG5X5PRNR6BLTI
  • Zoro # G005979179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLBBAG5X5PRNR6BLTI
Zoro #
G005979179
UPC #
840166232842
Country of Origin
China

Dimensions

Width
10.50
Length
13.00
Size
13 x 1.5 x 3.64 inches

Details

Material
Nylon
Weight
2.29
Item
iPower 5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Blue
Color
Blue

Description

* 5 gallon 5 bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 5 micron sizes (220, 160, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8"
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with titanium coated curved stainless steel blades, spring-loaded snips, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 5 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one blue hand pruner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.