Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Booster Fan and Speed Control Combo

  • Mfr # GLFANXBOOSTER6CTRL

  • Zoro # G305938982


product price: $32.99
/ea

Key Features

Housing Material
steel
Voltage
12 Volts
Length
10
Width (In.)
10.00
Application
Fan Speed Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLFANXBOOSTER6CTRL
Zoro #
G305938982
UPC #
810000170203
Country of Origin
China

Dimensions

Length
10
Width (In.)
10.00
Height
8
Height (In.)
8.00
Grille Size
8 x 7 x 7 inches
Width
10

Details

Item
iPower 6" Booster Fan and Speed Control Combo
Housing Material
steel
Voltage
12 Volts
Application
Fan Speed Controller
Includes
Fan Speed Controller
Color
Grey

Description

* Fan specification: diameter: 8inch; Air flow: 420 CFM; Speed: 2970 RPM; Voltage: 110/120V; Wattage: 42W; Noise level: 50 db.
* Variable fan speed controller: it will correctly and precisely adjust the speed of your duct and inline fans. Durable 3-pole grounded plug construction, no extra wires to deal with.
* Advantages of fan: superior balanced blades for long service life & quiet operation; Motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Application: help boost airflow in HVAC (heating, ventilation and air conditioning) units to remove exhausts and odors from grow rooms, kitchens, bathrooms, workshops, basements, attics etc.
* Package including: 1 pack 8inch booster fan, 1 pack variable fan speed controller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.