6" Carbon Filter & Inline Fan Combo w/ 6"x16' Duct & Clamps

  • Mfr # GLFANXINL6FILT6MD16C

  • Zoro # G905939167


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
24
Width (In.)
18.00
Width
18
Grille Size
8 x 8 x 28 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINL6FILT6MD16C
Zoro #
G905939167
UPC #
610395731726
Country of Origin
China

Dimensions

Length
24
Width (In.)
18.00
Width
18
Grille Size
8 x 8 x 28 inches
Height
18
Height (In.)
18.00

Details

Item
iPower 6" Carbon Filter & Inline Fan Combo w/ 6"x16' Duct & Clamps
Housing Material
Metal

Description

* 6 Inch 442 CFM Duct Inline Fan Blower: Composite fan blades and center hub which reduces noise and vibration.
* 6 Inch 1050+ IAV Australia Charcoal Filter: One of the world's most absorbent carbon available; Dimensions: 6" Flange Ducting x 16" Length; Reversible flange.
* 6 Inch 16 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.