Zoro Homepage

6 Inch 442 CFM Inline Fan Carbon Filter Controller Rope Hanger for Grow Tent Ventilation

  • Mfr # GLFANXSETINLINE6V3D25RHCTR

  • Zoro # G305939354


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
24.41
Width (In.)
18.50
Height
18.5
Grille Size
24.41 x 18.5 x 18.5 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXSETINLINE6V3D25RHCTR
Zoro #
G305939354
UPC #
810000178438
Country of Origin
China

Dimensions

Length
24.41
Width (In.)
18.50
Height
18.5
Grille Size
24.41 x 18.5 x 18.5 inches
Width
18.5
Height (In.)
18.50

Details

Item
6 Inch 442 CFM Inline Fan Carbon Filter Controller Rope Hanger for Grow Tent Ventilation
Housing Material
Metal

Description

* 6 Inch 442 CFM Built-in Junction Box Inline Fan: power: 115W, speed: 2600RPM. Composite fan blades and center hub which reduces noise and vibration. Free pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs.
* 6 Inch Filter: Dimensions: 6"Flange Ducting x 16"Length; Reversible flange; FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* FREE Humidity Monitor: Fast response that measures every 10 seconds , wide measuring range that measures temperature from 14°F to 122°F(-10°C~50°C). Humidity sensor measures humidity from 10% to 99%.
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. 6 inch 25 feet aluminum ducting, temperature endurance range from 0 ~ 185°F (-18°C ~ 85°C).
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.