Zoro Homepage

6 Inch Inline Duct Ventilation Booster Fan (Model:IFP6)

  • Mfr # GLFANXBOOSTEREXP6

  • Zoro # G905939327


product price: $35.39
/ea

Key Features

Housing Material
steel
Voltage
12 Volts
Length
7.4
Grille Size
7.4 x 6.5 x 7.87 inches
Includes
6 inch Booster Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXBOOSTEREXP6
Zoro #
G905939327
UPC #
840166218884
Country of Origin
China

Dimensions

Length
7.4
Grille Size
7.4 x 6.5 x 7.87 inches
Height
7.87
Width (In.)
6.50
Height (In.)
7.87
Width
6.5

Details

Item
6 Inch Inline Duct Ventilation Booster Fan (Model:IFP6)
Housing Material
steel
Voltage
12 Volts
Includes
6 inch Booster Fan

Description

* Effective ventilation: fan speed is 2350 RPM, air flow is 300 CFM. Powerful blower for optimal ventilation. Suitable for grow tent, greenhouse, basement, attics, garage or kitchen.
* Silent design: the deflector makes the fan airflow more concentrated and reduces the turbulence energy, thereby reducing the sound output to only 31 dB. Superior balanced blades for long service life.
* Lightweight and easy to install: the light and compact fan takes up the smallest space, it can also be used in a small space. The flanges on the intake and exhaust ends can be connected easily.
* Applications: help to remove exhausts and odors from kitchens & workshops and ventilate basements & attics, etc. Great used as intake fan to bring fresh air into grow rooms.
* Specification: diameter: 6 inch; air flow: 300 CFM; speed: 2350RPM; voltage: 120V; frequency: 60HZ; power: 60W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.