Zoro Homepage

6" Inline Fan and Speed Control Combo

  • Mfr # GLFANXINLCTR6

  • Zoro # G605939375


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Voltage
12 Volts
Length
16
Width (In.)
15.00
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLCTR6
Zoro #
G605939375
UPC #
799441268758
Country of Origin
China

Dimensions

Length
16
Width (In.)
15.00
Height
12
Grille Size
16.2 x 14.5 x 12.3 inches
Width
15
Height (In.)
12.00

Details

Item
6" Inline Fan and Speed Control Combo
Housing Material
Metal
Voltage
12 Volts
Color
Black

Description

* 442 CFM; Noise Level: <50dB; 110/120V standard household plug; Pre-wired 5 Feet power cord (UL Listed)
* Quality UL components for quiet operation. Composite fan blades and center hub which reduces noise and vibration.
* Durable ceramic-coated. Permanently lubricated bearing that requires zero maintenance.
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%.
* Remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.