7 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit2 Pack, 2PK

  • Mfr # HIFANXEXHAUST7CTBX2

  • Zoro # G905938900


product price:  $127.99
/pk 2, $64.00/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
iPower 7 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack
Width
13.7
Height
17.4
Blade Material
Steel
Includes
7 Inch Shutter Exhaust Fan 2 Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIFANXEXHAUST7CTBX2
Zoro #
G905938900
UPC #
840166215609
Country of Origin
China

Dimensions

Width
13.7
Height
17.4

Details

Exhaust/Supply Fan Item
iPower 7 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack
Blade Material
Steel
Includes
7 Inch Shutter Exhaust Fan 2 Pack

Description

* APPLICATIONS: This 7 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs. 115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.