Zoro Homepage

8 Inch 500 CFM Inline Duct Fan with Speed Control

  • Mfr # GLFANXINLINEEXPC8

  • Zoro # G805938888


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Voltage
‎11 Volts
Length
13.8
Height (In.)
10.20
Height
10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLINEEXPC8
Zoro #
G805938888
UPC #
810000170609
Country of Origin
China

Dimensions

Length
13.8
Height (In.)
10.20
Height
10.2
Grille Size
‎13.8 x 1.2 x 1.2 inches
Width
10.2
Width (In.)
10.20

Details

Item
8 Inch 500 CFM Inline Duct Fan with Speed Control
Housing Material
Metal
Voltage
‎11 Volts
Includes
‎8 Inch Inline Duct Fan, Variable Speed Controller

Description

* Specifications: diameter: 8inch; Air flow: 500 CFM; Wattage: 85W; Noise level: 50db. 110V standard household plug; Pre-wired 5.9 Feet power cord. Max Ambient Temp is 104°F/ 40°C
* Details: one control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does not adjust below 50%.
* Low noise level: durable plastic fan housing and blades, ventilation fan with the features of low noise(50dB), large air volume, high static pressure; Variable speed controller for easy fan speed adjustment.
* Easy installation: removable duct ends with locking screws for quick removal and easy maintenance and you can put it in any angle and any end, a cord length of 6 feet for hassle free setup.
* Versatile applications: suitable for industrial, household and horticulture ventilation applications for air clean and temperature control, such as bathroom, washroom, store, office, garden and etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.