Ribbed Canopy Hanger Kit Brass 5in Dia 1-1/16in Center Hole 1Yard 8 Gauge Chain Incl Hardware 25lb
- Mfr # 90/1098
- Zoro # G214836553
product price:Â
$
22.89
/ea
Key Features
Outside Dia.
5 in
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90/1098
- Zoro #
- G214836553
- UPC #
- 45923910982
- Country of Origin
- China
- Finish
- Brass
Dimensions
- Outside Dia.
- 5 in
Description
Ribbed Canopy Hanger Kit, Brass Finish, 5 Diameter, 1-1/16 Center Hole, 1 Yard 8 Gauge Chain, Includes Hardware, 25lbs Max
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.