Zoro Homepage

8" Inline Fan and Speed Control Combo

  • Mfr # GLFANXINLCTR8

  • Zoro # G805939342


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Length
16
Height (In.)
12.00
Height
12
Width (In.)
15.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLFANXINLCTR8
Zoro #
G805939342
UPC #
799441268765
Country of Origin
China

Dimensions

Length
16
Height (In.)
12.00
Height
12
Width (In.)
15.00
Grille Size
16.3 x 15 x 12 inches
Width
15

Details

Item
8" Inline Fan and Speed Control Combo
Housing Material
Metal
Color
Black

Description

* Specifications: diameter: 8inch; Air flow: 745 CFM; Speed: 2600 RPM; Wattage: 137W; Noise level: 69dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Details: one control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. To avoid the risk of burning out the fan motor, controller does not adjust below 50%.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.