8"x12" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles
Mfr # PTHTPDCTRLHTPDL
Zoro # G505939024
product price: $38.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHTPDCTRLHTPDL
Zoro #
G505939024
UPC #
799441268406
Country of Origin
China
Description
* PASTE WHERE YOU WANT: 3M Adhesive Paper of the heat mat provides a strong grip to the contact area for optimum heat transfer: The heat mat stays exactly where you want it
* APPLICATIONS: Ideal for use with reptile, amphibian, small animal or plant terrariums. Also perfect for germination, homebrewing, or Kombucha tea
* TEMPERATURE CONTROL: Digital thermostat provides temperature control between 40°F - 108°F (5-42°C), choice of Celsius or Fahrenheit readout. Easy plug-In operation with LED indicator lights & three-prong grounded plug
* QUALITY GUARANTEE: 1 Year Manufacturer Warranty. Package Includes: 1 - Heat Mat (8"x 12" Watt: 16W) / 1 - Digital Thermostat (120 Volts / 8.3 Amps Max /60 HZ
* APPLICATIONS: Ideal for use with reptile, amphibian, small animal or plant terrariums. Also perfect for germination, homebrewing, or Kombucha tea
* TEMPERATURE CONTROL: Digital thermostat provides temperature control between 40°F - 108°F (5-42°C), choice of Celsius or Fahrenheit readout. Easy plug-In operation with LED indicator lights & three-prong grounded plug
* QUALITY GUARANTEE: 1 Year Manufacturer Warranty. Package Includes: 1 - Heat Mat (8"x 12" Watt: 16W) / 1 - Digital Thermostat (120 Volts / 8.3 Amps Max /60 HZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.