Shop IPOWER
Create Account
8"x18" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles
- Mfr # PTHTPDCTRLHTPDXL
- Zoro # G205939218
product price:
$
36.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHTPDCTRLHTPDXL
- Zoro #
- G205939218
- UPC #
- 799441268413
- Country of Origin
- China
Description
* Strong Adhesive:3M adhesive paper provides a strong stick to the contact area of the terrarium for optimum heat transfer.
* Temperature control:digital thermostat provides temperature control between 40°f - 108°f (5°C - 42°c), choice of Celsius and Fahrenheit readout. Easy plug in operation with LED indicator lights & three-prong grounded plug
* Specifications:Heat Mat 8" X 18" Size, 120 volts, 24 watts, 6 ft. Digital Thermostat 120 Volts, 8. 3 Amps Max, 60 HZ.
* Excellent Protective Performance:Water proof and moisture proof design, the use environment is more diverse. Water proof design that enables safe scrubbing, but please do not put the heating pad in water.
* Temperature control:digital thermostat provides temperature control between 40°f - 108°f (5°C - 42°c), choice of Celsius and Fahrenheit readout. Easy plug in operation with LED indicator lights & three-prong grounded plug
* Specifications:Heat Mat 8" X 18" Size, 120 volts, 24 watts, 6 ft. Digital Thermostat 120 Volts, 8. 3 Amps Max, 60 HZ.
* Excellent Protective Performance:Water proof and moisture proof design, the use environment is more diverse. Water proof design that enables safe scrubbing, but please do not put the heating pad in water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.