Shop All Grow Media & Supplies
Ipower
Bubble hash bag all mesh 5gallon 8 Bag
Mfr # GLBBAG5X8AM
Zoro # G305978995
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLBBAG5X8AM
- Zoro # G305978995
- UPC # 810000177936
- Country of Origin China
- Category Grow Media & Supplies
Description
* 5 gallon 8 all mesh bags set: Easily fit 5-gallon buckets. Bags are labeled and color-coded to correspond 8 micron ratings, easy to find one you want. Micron sizes: 220, 190, 160, 120, 90, 73, 45 and 25. Drain faster than the normal filter bag, less stress on the bag bottom
* Easy to use and reuse: Once you are done doing the process, stack the bags in exact order (smallest first to biggest - 25 to 220 micron), then pour the mixture into the bags, finally rinse each bag and collect your finish product
* High quality materials: Built with superior double stitching and flexible cord for binding the bag. Top length: 19.5”; height: 16”; top diameter: 12.42”; bot diameter: 12.5”
* Professional extraction: Each micron bag provides you with industrial leading filtration to double your yields and easily extract any essential herbs
* Free pressing screen included: The set comes with one black carrying bag for easy storage and one 25-micron pressing screen which is an essential part of the drying process
* Easy to use and reuse: Once you are done doing the process, stack the bags in exact order (smallest first to biggest - 25 to 220 micron), then pour the mixture into the bags, finally rinse each bag and collect your finish product
* High quality materials: Built with superior double stitching and flexible cord for binding the bag. Top length: 19.5”; height: 16”; top diameter: 12.42”; bot diameter: 12.5”
* Professional extraction: Each micron bag provides you with industrial leading filtration to double your yields and easily extract any essential herbs
* Free pressing screen included: The set comes with one black carrying bag for easy storage and one 25-micron pressing screen which is an essential part of the drying process
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Parts, Plastic (7772149)
- WIREMOLD Elbow Twist Mtl Ivy (B13-14)
- SENIX Gas Blower Vac, 550 CFM, 127 MPH (BLV4QL-M)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- GROWT PEBBLES CLY .35 CUFT 10L (GMC10L)
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- HAWTHORNE Clay Pellt Hydroton 10L (HGC714112)
- HYDROFARM INC-FOXFARM 12Qt Happy Frog Soil (FX14054)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- NURSERY SUPPLIES Classic Custom Blow-Molded Pot (NS01-00250-0291)
- Ipower Grow Media & Supplies