Shop IPOWER
See all product information
Create Account
Ceiling Fan, 40 Inch, Brown Color,3 Blades
Mfr # HIFANXCEIL40BROWN
Zoro # G105899377
product price:
$
99.99
/ea
Key Features
Width
12
Blade Material
Steel
Assembled or Overall Height
24.00
Height
24
Length
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIFANXCEIL40BROWN
- Zoro #
- G105899377
- UPC #
- 840166229385
- Country of Origin
- China
- Blade Material
- Steel
- Item
- Ceiling Fan, 40 Inch, Brown Color, 3 Blades
- Fan Blade Color
- White
Description
* 6-Speed Quiet Reversible Motor: The ceiling fan features the most advanced motor that delivers ultra-powerful airflow without noise, also can be run in reverse in the winter to aid in rotating the warm air in the room. Control the temperature of your space with ease!
* Convenient Remote Control: The handheld remote can be used to adjust speed settings, timers (1hr/2hr/4hr), light switch and fan rotation mode settings. Controlling your ceiling fan has never been easier!
* LED Light SPECS: Ceiling fan features an energy-efficient LED light kit with 1500 lumens, 15w, 3000k warm white light which have longer lifespan than traditional bulbs.
* Money Saving Ceiling Fan: 15w power ceiling fan with lights and remote control is more power-saving than multi-kilowatt air conditioners, and at the same time provide you with fast and natural air.
* Modern Design: Matte black metal motor shell and walnut grain wood blades make the ceiling fan beautiful and generous, which is perfect for home and office.
* Convenient Remote Control: The handheld remote can be used to adjust speed settings, timers (1hr/2hr/4hr), light switch and fan rotation mode settings. Controlling your ceiling fan has never been easier!
* LED Light SPECS: Ceiling fan features an energy-efficient LED light kit with 1500 lumens, 15w, 3000k warm white light which have longer lifespan than traditional bulbs.
* Money Saving Ceiling Fan: 15w power ceiling fan with lights and remote control is more power-saving than multi-kilowatt air conditioners, and at the same time provide you with fast and natural air.
* Modern Design: Matte black metal motor shell and walnut grain wood blades make the ceiling fan beautiful and generous, which is perfect for home and office.