Ceiling Fan, 44 Inch, Wood Color,3 Blades

  • Mfr # HIFANXCEIL44WOOD

  • Zoro # G905939211


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Width
12
Includes
Blade
Blade Material
Steel
Length
11
Fan Blade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXCEIL44WOOD
Zoro #
G905939211
UPC #
840166229378
Country of Origin
China

Dimensions

Width
12
Length
11
Height
24
Assembled or Overall Height
24.00

Details

Includes
Blade
Blade Material
Steel
Item
Ceiling Fan, 44 Inch, Wood Color, 3 Blades
Fan Blade Color
White

Description

* 6-Speed Quiet Reversible Motor: The ceiling fan features the most advanced motor that delivers ultra-powerful airflow without noise, also can be run in reverse in the winter to aid in rotating the warm air in the room. Control the temperature of your space with ease!
* Convenient Remote Control: The handheld remote can be used to adjust speed settings, timers (1hr/2hr/4hr), light switch and fan rotation mode settings. Controlling your ceiling fan has never been easier!
* LED Light SPECS: Ceiling fan features an energy-efficient LED light kit with 1500 lumens, 15w, 3000k warm white light which have longer lifespan than traditional bulbs.
* Money Saving Ceiling Fan: 15w power ceiling fan with lights and remote control is more power-saving than multi-kilowatt air conditioners, and at the same time provide you with fast and natural air.
* Timer shutdown function: The ceiling fan features timer shutdown function, you can choose to automatically shut down after 1 hour, 2 hours or 4 hours. Enjoy a comfortable and complete sleep !

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.