Shop IPOWER
See all product information
Create Account
Fan Speed Controller, 1800W, 2-PACK, 2PK
- Mfr # GLFANXCONTROLMAXX2
- Zoro # G505939017
product price:
$
33.99
/pk of 2, $17.00/ea
Key Features
Voltage
12V
Includes
2-Pack Exhaust Variable Vent Adjuster
Height
5.9
Width (In.)
4.70
Height (In.)
5.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLFANXCONTROLMAXX2
- Zoro #
- G505939017
- UPC #
- 810000173228
- Country of Origin
- China
- Item
- Fan Speed Controller, 1800W, 2-PACK
- Voltage
- 12V
- Includes
- 2-Pack Exhaust Variable Vent Adjuster
- Color
- Black
- Housing Material
- Plastic
Dimensions
- Height
- 5.9
- Width (In.)
- 4.70
- Height (In.)
- 5.90
- Width
- 4.7
- Length
- 6.7
Description
* One switch for 3 settings: ‘H’ ‘M’ ‘L’. Makes it easy to adjust the speed of your inline fans and duct fans.
* Specs: built-in grounded plug for safe operation; voltage/frequency: 120V/60HZ. Amperage: 15A.
* Wide variety of applications: if you do not have a grow tent, do not fret as this controller can be applied to many situations. These can include but are not limited to greenhouses, kitchens, bathrooms, and many other HVAC set ups.
* Safety and protection: when it came to your grow, your safety and protection is of the upmost importance. Featuring an easily removable fuse, this device is protected in the event of power surges and item malfunction.
* Note: this controller is not suitable for shaded Pole motor and brushless motor fan.
* Specs: built-in grounded plug for safe operation; voltage/frequency: 120V/60HZ. Amperage: 15A.
* Wide variety of applications: if you do not have a grow tent, do not fret as this controller can be applied to many situations. These can include but are not limited to greenhouses, kitchens, bathrooms, and many other HVAC set ups.
* Safety and protection: when it came to your grow, your safety and protection is of the upmost importance. Featuring an easily removable fuse, this device is protected in the event of power surges and item malfunction.
* Note: this controller is not suitable for shaded Pole motor and brushless motor fan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.