This item is Discontinued.

Ipower Full Spectrum 4 Ft 36W LED Grow Light Stand for Indoor Seeding Plant 2 Pc GLLEDXJMPS4FX2

Full Spectrum 4 Ft 36W LED Grow Light Stand for Indoor Seeding Plant 2 Pc (Discontinued)

  • Mfr # GLLEDXJMPS4FX2
  • Zoro # G005979056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLLEDXJMPS4FX2
Zoro #
G005979056
UPC #
810000170630
Country of Origin
China

Dimensions

Length
54.50
Width
4.20
Size
54.5 x 4.2 x 2 inches

Details

Item
iPower Full Spectrum 4 Ft 36W LED Grow Light Stand for Indoor Seeding Plant 2 Pc
Material
Metal
Color
Black

Description

* Perfect for indoor plant: light system for starting seeds, propagating cuttings and growing indoor flowers and houseplants
* Easily adjustable and sturdy: feather-touch height-adjustment mechanism raises or lowers fixture easily, whole frame is made with metal and very sturdy
* The best contribution on photosynthesis: ultra bright 36 watt energy efficient LED light with red LED lights (660 nm wavelength), blue LED lights (465 nm wavelength), 660 And 430Nm; 630 And 465Nm are respectively 4 peaks of growth Spectrum for maximum chlorophyII a and B production
* The only isolated LED driver design: premium-quality red-blue-white LED fixture, safe for application with no electrical shock risk
* Measures approximately 53 by 19-1/3 by 48 Inch, super easy assembly. Package include: 2-pack 36W 4 feet LED grow light stand rack
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.