
Grow Light Set includes 1000 watt digital electronic ballast + FREE Hanger Set
Mfr # GLSETX1000DHWING20
Zoro # G205979122
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLSETX1000DHWING20
Zoro #
G205979122
UPC #
608866952589
Country of Origin
China
Description
* 1000W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 1000W Super HPS Bulb; Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* 1 x 1000W Super HPS Bulb; Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.