This item is Discontinued.

Ipower Hand-Held Pump Spray Bottle, 1L GLSPRYBOTTLE1000

Hand-Held Pump Spray Bottle, 1L (Discontinued)

  • Mfr # GLSPRYBOTTLE1000
  • Zoro # G505939116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLSPRYBOTTLE1000
Zoro #
G505939116
UPC #
840166218297
Country of Origin
China

Dimensions

Height
7.87
Length
11.81
Width
7.87
Size
11.81 x 6.54 x 4.88 inches

Details

Item
iPower Hand-Held Pump Spray Bottle, 1L
Color
Yellow
Tank Material
plastic

Description

* Multi-functional: 55oz compression sprayer for indoor and outdoor use. This sturdy sprayer bottle is suitable for watering plants in lawn and garden, general cleaning and many more other application
* Adjustable nozzle: The high-quality brass nozzle can adjust the intensity of the water spray from direct injection to fine mist spray
* Ergonomic handle: The ergonomic handle with locking trigger not only reduces fatigue, but also facilitates long-time spray operation. It can also be used to lock the trigger at the handle for continuous spraying
* Convenient to use: The translucent water tank with calibration scale can clearly show the remaining water amount in the pot and replenish the liquid in time
* Lightweight & portable: Made of lightweight PE material, allowing you to carry wherever you want

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.