HealSmart Pedestal Stand Fan, 16 Inch, Black

  • Mfr # HIFANXSTAND16X2

  • Zoro # G405939032


product price:  $74.99
/ea

Key Features

Height
17.13
Includes
16 Inch Standing Fan
Width
15.74
Length
19.49
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIFANXSTAND16X2
Zoro #
G405939032
UPC #
840166221938
Country of Origin
China

Dimensions

Height
17.13
Width
15.74
Length
19.49

Details

Includes
16 Inch Standing Fan
Item
HealSmart Pedestal Stand Fan, 16 Inch, Black
Blade Material
Steel
Color
Black

Description

* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Adjustable Height: The height of this Pedestal Fan can fully adjustable from 42.5’’ to 49.2’’ to suit your needs. In addition, the heavy fan base can provide high stability during operation and prevent dangerous situations caused by tipping over.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.