This item is Discontinued.

Ipower LPHY Metal Office Chair Caster 3 inch Gold, 5 Pack, 5PK FNCASTOFFICEMETAL3GLDX5

LPHY Metal Office Chair Caster 3 inch Gold, 5 Pack, 5PK (Discontinued)

  • Mfr # FNCASTOFFICEMETAL3GLDX5
  • Zoro # G605938972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FNCASTOFFICEMETAL3GLDX5
Zoro #
G605938972
UPC #
840166209431
Country of Origin
China

Dimensions

Wheel Width
5.10
Mounting Height
8.00
Stem Length
2.8
Height
8
Size
‎2.8 x 5.1 x 8 inches
Width
5.1

Details

Item
LPHY Metal Office Chair Caster 3 inch Gold,5 Pack
Wheel/Tread Material
Polyurethane
Color
Black
Weight
2.35

Description

* PROTECT YOUR FLOORS: Forget forever about expensive floor repairs. No more scratches on your lovely floors from old plastic caster wheels. Try our swivel casters. Unlike standard casters, these high-quality soft polyurethane chair rollers cause no damage to any types of flooring
* NO NOISE: Two precise bearings and a wheel-shell made of soft polyurethane ensure fast and quiet wheel-rolling on any surface - without any noise. Practically without effort, you can change the chair's direction of movement thanks to the third precision bearing in the wheel's turning mechanism
* CASTERS YOU CAN KEEP FOR LIFE: Produced using Roller Skates technology. Heavy-duty solid steel stem and frame, and a strong plastic rim that withstands loads up to 650 lbs for all 5 metal chair casters. Universal size stem of 7/16" (11mm) diameter x 7/8" (22mm) length
* COOL - MODERN - ATTRACTIVE: These gorgeous Casters Wheels with clear, see-through wheels will turn your favorite home office chair into attractive, modern furniture. Our replacement casters wheels are the absolute best upgrade among many office chair accessories.
* EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze Simply and effortlessly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.