This item is Discontinued.

No Product Image Available

ScratchMe Pet Diaper, S-Size, 40-Pack, 40PK (Discontinued)

  • Mfr # PTDIAPM40S
  • Zoro # G605939283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTDIAPM40S
Zoro #
G605939283
UPC #
840166208281
Country of Origin
China

Dimensions

Width
8.5
Height
4

Details

Color
Brown
Item
ScratchMe Pet Diaper, S-Size, 40-Pack
Material
Cardboard

Description

* Designed with a wetness indicator on the outside that will change from yellow lines to green lines after urine. This design could help you easily figure out when it’s time to change a new diaper.
* With a super-absorbent core layer that can quickly absorb liquids and lock in all moisture to help your dogs stay dry (maximum absorb quantity is 10.8 oz). There is also leak-proof barriers and a waterproof outer layer to prevent unwanted spills. The outer layer is made of breathable materials that will make your dogs feel comfortable even in hot weather.
* Fur-safe fasteners that allow readjustment to the fittest sizes, and also avoid sticking on your dogs’ fur when attaching and removing the diaper.
* This disposable diaper works great for keeping your cars and hotel rooms clean while traveling with your dogs. It also helps in taking care of dogs that have excitement urination or suffer from urinary incontinence and assist in house training for puppies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.