Simple Deluxe 12-PACK Clamp Lamp Light w/ 8.5-Inch Reflector, UL Listed, 12PK

  • Mfr # HIWKLTCLAMPLIGHTMX12

  • Zoro # G505974223


product price:  $99.21
/pk 12, $8.27/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIWKLTCLAMPLIGHTMX12
Zoro #
G505974223
UPC #
799441257936
Country of Origin
China

Description

* Multifunction: can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops, and even a growth light for indoor plants
* Scratch-resistant: the clamps of this light are covered with scratch-resistant sleeves that would not scratch your work surfaces. A convenient on/off switch located on the back of the light, 6 feet long power cord
* Advantages: 8.5-inch adjustable aluminum reflector could provide precisely focus and high reflectivity light
* Specifications: E26 bakelite socket, suitable for max 150-Watt type A bulb
* Package include: 12-pack 150W 8.5 inch aluminum reflector clamp light (no bulb included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.