Zoro Homepage

Simple Deluxe 6 pack 18/2-Gauge Brooder and Heat Clamp Lamp UL Listed Socket

  • Mfr # HIWKLTCLAMPSOCKETX6

  • Zoro # G805974237


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIWKLTCLAMPSOCKETX6
Zoro #
G805974237
UPC #
810000170678
Country of Origin
China

Description

* Application: rated for up to a 150-watt medium base bulb (E26)
* Multifunction: great for painters, garage projects, workshops, photography, art studios, desks, tables, headboards and more
* Instruction use: you could also use our clamp light with led grow light bulb for indoor plants
* Advantages: bakelite socket, heat resistant, light weight, durable. Non-marring clamp grips for a secure hold. A convenient on/off button with 6 ft long cord
* Package include: 6 pack 150W clamp light socket
* Power source type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.