Simple Deluxe Clamp Lamp Light with Steel Cage Wire Grill, 2 Pack, 2PK

  • Mfr # PTCLAMCAGE250X2

  • Zoro # G705974221


product price: $20.99
/pk 2, $10.50/ea

Key Features

Material
Aluminum
Length
8.07
Width
11.42
Height
8.86
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTCLAMCAGE250X2
Zoro #
G705974221
UPC #
840166226292
Country of Origin
China

Dimensions

Length
8.07
Width
11.42
Height
8.86

Details

Item
Simple Deluxe Clamp Lamp Light with Steel Cage Wire Grill, 2 Pack
Material
Aluminum
Color
Silver

Description

* Multifunction: Perfect use with heat lamp for amphibians and reptiles pets terrarium, incubating chicken, also can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops.
* Practical clamp: The clamp have stronger clamping grips for a safety hold, scratch-resistant sleeves not only prevents slipping, but also do not leave marks on your surfaces.
* Adjustable ball joint: The adjustable ball joint makes it easy to position the light in the most favorable location. Has a metal guard to protect the bulb.
* Advantages: Porcelain socket for safety, rated for up to 250W Bulb (E26), SPT-2 18/2 6 feet long cord.
* Package Include: 2 pack clamp light with steel cage (no bulb included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.