Simple Deluxe Commercial Stand Fan 16 inch with remote control

  • Mfr # HIFANXSTAND16RC

  • Zoro # G805939298


product price:  $48.79
/ea

Key Features

Height
17
Includes
16 Inch Standing Fan + Remote Control
Width
7.5
Blade Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXSTAND16RC
Zoro #
G805939298
UPC #
810000179541
Country of Origin
China

Dimensions

Height
17
Width
7.5
Length
19

Details

Includes
16 Inch Standing Fan + Remote Control
Item
Simple Deluxe Commercial Stand Fan 16 inch with remote control
Blade Material
Steel
Color
White

Description

* Remote Control: Featuring blue LED display, remote control and auto power off functions, the standing fan is designed for long-range and full function control (up to 20 ft).
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* 90 Degree Oscillation: The 90 ° wide oscillation angle makes air around the room and make the whole room cool. The direction of the breeze could aim anywhere between the floor and the ceiling through tilt angel of fan head.
* Stable and Low Noise: Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fans on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.