Shop All Grow Media & Supplies
Ipower
Trimmer Bowl 13in
Mfr # GLTRIMBOWL13S
Zoro # G605946649
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLTRIMBOWL13S
- Zoro # G605946649
- UPC # 840166218440
- Country of Origin China
- Category Grow Media & Supplies
Description
* Function: This trimmer will cut twigs from a multitude plants for projects like making essential oils, aromatherapy products, and potpourris. Specially designed for indoor hydroponics
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless steel wire X blades for dry trimming
* Black rubber strips: Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use, safe and no flower damaged
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and two kind of blades, easy to use and clean
* Package includes: PC transparent cover, 12 black rubber strip and black rubber ring, stainless steel mesh and basin (13inch), 1 serrated blade for dry trim, 1 straight blade for wet trim, 1 scissors
* Powerful blades: Harness the power of 30 scissors in 1 cutter to provide clean & efficient while minimizing damage to plants. The four-edged blade for wet trimming and serrated blade and stainless steel wire X blades for dry trimming
* Black rubber strips: Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use, safe and no flower damaged
* Visual cutting: Clear PC cover of high transparency ensures total visibility for precise trim. Dual-direction manual rotation clockwise/anti-clockwise, removable handle and two kind of blades, easy to use and clean
* Package includes: PC transparent cover, 12 black rubber strip and black rubber ring, stainless steel mesh and basin (13inch), 1 serrated blade for dry trim, 1 straight blade for wet trim, 1 scissors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNGENTA Advion Fire Ant Bait, 2lb (53212)
- S & H INDUSTRIES RATCHET & SPRNG REPAIR KIT F/77043 & 770 (KE77038)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Right Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBR)
- TEXAS T. BONES TEXAS TBONE MEATRUB7.5OZ (OW85110-6)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- SUPER SPROUTER SEEDLING HEAT MAT 21X48"" (HGC726677)
- NURSERY SUPPLIES Classic Custom Blow-Molded Pot (NS01-00250-0291)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- ESPOMA POTTING MIX ORGNC 16QT (AP16)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- Ipower Grow Media & Supplies