Ipower

trimmer bowl 19'' and 1-gallon 8-pack bubble bag, Orange pruner, 8PK


product price: $156.99
/pk 8, $19.62/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

* Function: Trim twigs for hydroponics. Dual-direction manual rotation clockwise/anti-clockwise; removal handle; portable, easy to use and clean. Harness the power of 30 scissors in 19 cutter while minimizing damage to plants
* Visual cutting: Clear plastic dome ensures total visibility for precise trim, 19-inch diameter. The cover made of PC is strong and firm. Food grade rubber strips can handle plants efficiently with delicate care and minimize residue adhesion during use
* Bubble bag kit: Top diameter 6.7”, height 11.7”, bottom diameter 5.5”. Bags are labeled, and color coded to corresponding micron rating (220, 190, 160, 120, 90, 73, 45 and 25). Larger bag assortment allows for more exact filtering into different grades
* Durable& Storing: Made of durable waterproof coated nylon material for durability with built-in flexible cord for binding the filled bag. Free 8*8inch 25 microns pressing screen (a 15-dollar value) and one black storage bag included
* Package includes: 1*19inch trimmer bowl (with all component parts included); 1*scissors;1*set of 1-gallon 8-bags bubble bag kit with storage bag and 1*pressing screen; 1* orange garden hand pruner with straight stainless steel precision-sharpened blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.