This item is Discontinued.

Ipower Wall Heater, Length 60cm GLHTODWALL60B

Wall Heater, Length 60cm (Discontinued)

  • Mfr # GLHTODWALL60B
  • Zoro # G905939082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLHTODWALL60B
Zoro #
G905939082
UPC #
810000176007
Country of Origin
China

Dimensions

Height
7
Length
25.80
Width
7

Details

Electric Heater Item
Wall Heater, Length 60cm
Color
Black
Grille Material
Metal

Description

* Rapid Heating: Fast heating and never wait, you can easily get a warm and comfortable space with this electric heater in 3 second. And the infrared technology can improve blood circulation and promote metabolism.
* Overheat Protection: When the temperature of the heater is too high, it will stop working and ensure your safety.
* Remote Control: Remote control to adjust mode ,timer and power from a distance. If you press the Timer Function button, the heater can automatically turn off after 2 hours.
* Perfect for Indoors and Outdoors: Built-in carbon fiber heating tube, the infrared heater is efficient and saves energy. The waterproof and wall-mounted design allows it to be installed in balcony, courtyard, garage, living rooms, bedrooms, offices, patios and restaurants, so your winter is no longer cold.
* Quality Assured: Simple Deluxe Outdoor Heater is ETL- Listed, and offers you 2-Year quality assurance and lifetime support. Customer service office provides 100% satisfaction service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.