12 in. W X 16 in. L Metal/Plastic/Rubber Roof Flashing Brown

  • Mfr # 81890

  • Zoro # G821731654


product price:  $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81890
Zoro #
G821731654
UPC #
012181818909
Country of Origin
United States

Description

This durable roof flashing is designed with a matte-textured, factory-finished brown surface and features a 24-gauge galvanized base for long-lasting protection.It fits 1 1/4in, 2in, 3in, and 4in vent pipes and accommodates any roof pitch up to 45 degrees.Tested for UV, ozone, and weather resistance, it’s approved for Type B installations.The elastomer collar is heat-tested to withstand up to 180°F, ensuring a secure, water-tight seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.