Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in. Regular Pneumatic Test Plug, 25 PSI Max Air, 15 PSI Max Test, 40ft Max Head

  • Mfr # T45800

  • Zoro # G312121964


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
7.50 in
Width
7.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45800
Zoro #
G312121964
UPC #
717510458008
Country of Origin
United States

Dimensions

Length
7.50 in
Width
7.20 in

Details

Material
Rubber

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.