Zoro Homepage

Engine Driven Pump, Aluminum, 13 hp

  • Mfr # 4S13XHR

  • Zoro # G815890824


product price: $4,349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Engine Size
390 cc
Tank Capacity
1.6 gal
Includes
Battery Holder, Electric Start
Seal Material
Silicon Carbide/Viton
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S13XHR
Zoro #
G815890824
UPC #
726846524271
Country of Origin
United States

Dimensions

Engine Size
390 cc
Discharge Diameter
4 in
Solids Diameter - Maximum
2 in
Manufacturers Warranty Length
1 yr
Inlet Diameter
4 in
Overall Width
22 1/2 in
Overall Length
31 in
Overall Height
23 5/8 in

Details

Tank Capacity
1.6 gal
Item
Engine Driven Pump
Includes
Battery Holder, Electric Start
Seal Material
Silicon Carbide/Viton
Ignition Type
Recoil-Start
Engine Brand
Honda
Horsepower
13 hp
Liquid Temperature - Maximum
180 Degrees F
Suction Lift - Maximum
26 ft
Inlet Gender
Male
Power Source
Gas Engine
Discharge Pressure - Maximum
48 psi
Pump Mechanism
Centrifugal
Volute Material
Cast Iron
Discharge Standard
NPT
Feet of Head - Maximum
102 ft
Self-Priming Lift - Maximum
26 ft
Rotation Speed - Maximum
3,600 RPM
Frame Material
Steel
Flow Rate @ 20 ft of Head
530 gpm
Frame Design
Roll Cage
Discharge Gender
Male
For Media Type
Trash Water
Body Material
Aluminum
Engine Series
GX390
Impeller Design
Semi-Open
Series
4S13X
Standards
Meets California Emission Codes
Inlet Standard
NPT

Description

Engine Driven Pump, Engine Size 390 cc, Tank Capacity 1.6 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 31 in, Overall Width 22 1/2 in, Overall Height 23 5/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.