Zoro Homepage

Engine Driven Pump, Aluminum, 5 hp

  • Mfr # 2S5XHR

  • Zoro # G715890931


product price: $1,700.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Honda
Tank Capacity
0.82 gal
Seal Material
Silicon Carbide/Viton
Ignition Type
Recoil-Start
Engine Size
160 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2S5XHR
Zoro #
G715890931
UPC #
726846544699
Country of Origin
United States

Dimensions

Engine Size
160 cc
Inlet Diameter
2 in
Overall Height
19 7/8 in
Solids Diameter - Maximum
1 1/4 in
Manufacturers Warranty Length
1 yr
Discharge Diameter
2 in
Overall Width
19 1/2 in
Overall Length
24 in

Details

Engine Brand
Honda
Tank Capacity
0.82 gal
Seal Material
Silicon Carbide/Viton
Ignition Type
Recoil-Start
Includes
Roll Frame, Strainer
Item
Engine Driven Pump
Feet of Head - Maximum
125 ft
Inlet Standard
NPT
Flow Rate @ 20 ft of Head
220 gpm
Inlet Gender
Male
For Media Type
Trash Water
Discharge Pressure - Maximum
54 psi
Pump Mechanism
Centrifugal
Self-Priming Lift - Maximum
26 ft
Rotation Speed - Maximum
3,600 RPM
Impeller Design
Semi-Open
Frame Design
Roll Cage
Engine Series
GX160
Flow Rate @ 10 ft of Head
235 gpm
Frame Material
Steel
Standards
Meets California Emission Codes
Body Material
Aluminum
Liquid Temperature - Maximum
180 Degrees F
Power Source
Gas Engine
Series
2S5X
Discharge Standard
NPT
Suction Lift - Maximum
26 ft
Horsepower
5 hp
Volute Material
Cast Iron
Discharge Gender
Male

Description

Engine Driven Pump, Engine Size 160 cc, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon Carbide/Viton, Frame Material Steel, Impeller Design Semi-Open, Overall Length 24 in, Overall Width 19 1/2 in, Overall Height 19 7/8 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.