Shop IPTCI
See all product information
Create Account
2-Bolt Flange Ball Bearing Mounted Unit, 0.9375 in Bore, Ductile Iron Housing, Set Screw Locking
- Mfr # SBLF205-15G H4
- Zoro # G411354997
product price:Â
$
32.99
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
0.9375 in
Overall Width
30 mm
Series
SBLF..H4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLF205-15G H4
- Zoro #
- G411354997
- UPC #
- 80067570744
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Ductile Iron
- Series
- SBLF..H4
- Closure
- Dual Seals (K-Type)
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Temp. Range
- 248 Degrees F Max
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.